Cole-Parmer In-Line Gas/Liquid Filters, 93%/25 um, Nylon, 1/4" OD; 5/Pk

Representative image only.

Cole-Parmer In-Line Gas/Liquid Filters, 93%/25 um, Nylon, 1/4" OD; 5/Pk

Cole-Parmer | Item: 0290910

Choose opaque KYNAR® PVDF for the best chemical compatibility or transparent nylon for lower cost

₹35,700.00INR / Pkg of 5

₹35,700.00INR / Pkg of 5

Buy It Together

Current Item

Cole-Parmer In-Line Gas/Liquid Filters, 93%/25 um, Nylon, 1/4" OD; 5/Pk
Cole-Parmer In-Line Gas/Liquid Filters, 93%/25 um, Nylon, 1/4" OD; 5/Pk
0290910

₹35,700.00INR / Pkg of 5
+ =
Total Price 57200.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Max differential pressure for all filters is 40 psi (60 psi for 0.01 µm units)
  • Max temperature at 0 psi: nylon is 230°F; stainless steel & KYNAR PVDF are 250°F
  • 1 year warranty

More About this Item

Filter gases or liquids with these microfiber filters. All models have a borosilicate glass filter membrane. See table below for applications and efficiency ratings. Liquid efficiency ratings are 98% of retention of particles of noted size; gas efficiency ratings are percentage retention of 0.01 µm particles.

1 Year Warranty
Specifications
  • Membrane MaterialBorosilicate glass
  • Housing MaterialNylon
  • Ports1/4" OD
  • Gas Efficiency (%)93
  • Liquid Efficiency (µm)25
  • Typical Water Flow Rateat 1 psi pressure drop: 12 GPH; at 5 psi pressure drop: 30 GPH
  • Air Flow Rateat 2 psi drop at 2psi: 1.2 scfm; 60psi: 5.4 scfm; 100 psi: 8.3 scfm
  • Max Operating Temperature (° C)110
  • Max Operating Temperature (° F)230
  • Max Pressure (PSI)125
  • Max Pressure8.5
  • DescriptionIn-Line Gas/Liquid Filters, 93%/25 um, Nylon, 1/4" OD; 5/Pk
  • Warranty1 year
Reviews
Q&A