Cole-Parmer Ice Pan, 4 L, Polystyrene, Blue

Representative image only.

Cole-Parmer Ice Pan, 4 L, Polystyrene, Blue

Cole-Parmer | Item: 0439697

Perfectly suited for use with ice, dry ice, and slurry ice

Product Description

Key Features

  • Lightweight and more economical than solid plastic models
  • Provide excellent insulating properties to help keep temperature sensitive samples safely chilled
  • Designed for steady and sturdy benchtop use and will not leave condensation

More About this Item

Buckets and pans are cool containers made of expanded polystyrene that are an economical alternative to polyurethane or other solid-plastic versions. Built in handles and lips make them easy to carry.

Specifications
  • Capacity (L)4
  • ColorBlue
  • MaterialPolystyrene
  • DescriptionIce Pan, 4 L, Polystyrene, Blue; Each
Reviews
Q&A