Cole-Parmer Hose Barb to Plug Fitting, Straight Adapter, Natural Kynar®, Cleanroom Packed, 1" ID; 10/Pk

Representative image only.

Cole-Parmer Hose Barb to Plug Fitting, Straight Adapter, Natural Kynar®, Cleanroom Packed, 1" ID; 10/Pk

Cole-Parmer | Item: 5011066

Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants

₹7,700.00INR / Pkg of 10

₹7,700.00INR / Pkg of 10
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries
  • Single barb design tightly “grips” the tubing
  • Biopharma compatible and USP 661 and BPOG compliant
  • 1" hose barb

More About this Item

Use these high-quality PVC-free fittings in biomedical research, pharmaceutical, electronic, and other critical-use applications. Fittings are manufactured, double bagged, and sealed in an ISO Class 7 cleanroom to ensure that the integrity is not compromised. An ISO Class 7 cleanroom utilizes HEPA filtration systems to maintain air cleanliness levels of less than 10,000 particles of 0.5 µm or larger per cubic foot.

Simply insert the hose barb plug in the soft tubing to stop the fluid flow. A single barb on one end of the fitting creates a tight seal to keep the tubing in place. These natural Kynar® fittings provide excellent chemical, flame, gamma radiation, UV, and weather resistance. They also exhibit good mechanical properties, low moisture absorption, and good machinability. Natural Kynar®, also known as natural Polyvinylidene Fluoride (PVDF), is a PFAS-free resin.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Fitting MaterialPVDF
  • Sterilization MethodE-beam/gamma irradiation, EtO, or autoclave up to 135°C
  • Connection TypeHose Barb x Plug
  • Number Of Ports1
  • Barb Size / Tubing Id (Port 1) (in)1
  • ColorNatural
  • Min Temperature (° F)-31
  • Max Temperature (° F)275
  • Min Temperature (° C)-35
  • Max Temperature (° C)135
  • Regulatory ApprovalsNon-Phthalate;USP;Non-DEHP
  • DescriptionHose Barb Plug, Natural Kynar®, 1" Hose Barb; 10/Pk
Documents & Certificates

Certificate of Compliance

Reviews
Q&A