Cole-Parmer Horizontal Tube Furnace, 800 mm heating zone, 50 mm Tube Diameter, 1150°C; 1/Ea

Representative image only.

Cole-Parmer Horizontal Tube Furnace, 800 mm heating zone, 50 mm Tube Diameter, 1150°C; 1/Ea

Cole-Parmer | Item: 1639449

Continuous use tube furnaces having stainless steel outer case with maximum up to 1900 ºC

₹2,042,000.00INR / Each

₹2,042,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Horizontal Tube Furnace, 800 mm heating zone, 50 mm Tube Diameter, 1150°C; 1/Ea
Cole-Parmer Horizontal Tube Furnace, 800 mm heating zone, 50 mm Tube Diameter, 1150°C; 1/Ea
1639449

₹2,042,000.00INR / Each
+ =
Total Price 2672000.00 ADD 2 ITEMS TO CART
Product Description

Includes

Ceramic tray

Key Features

  • Low thermal mass insulation for low external housing temperature
  • Built with low density ceramic bricks and ceramic fiber for faster heating rate
  • Double insulation includes air chamber lets work at high temperature continuously with air circulation
  • Continuous working capability
  • 3 year warranty

More About this Item

Design is compact and lightweight having maximum operating temperature up to 1900 ºC with 1, 2, 3 or 4 independent heating zones and heating through Kanthal® AF/ SiC/ MoSi2 tubes. These furnaces have reinforced construction with 304 stainless steel outer case. Heat resistance in refractory insulation of very low thermal conductivity coefficient. These tube furnaces have low thermal mass insulation and are built with low density ceramic bricks and ceramic fiber. Split and Vertical operation possible.
Option of having independent control box or under the furnace control with solid state relay, general safety switch and general safety contactor. Each model features PAD Digital control with microprocessor-based temperature controls, PID parameters, non-volatile memory and alarm. Different control options with multiple programming and has data logger and programmer communication by Ethernet/RS-232. These furnaces feature safety shut-off for thermocouple failure and door opening. Different range of accessories available as per the application need.

3 Year Warranty
Specifications
  • Max Temperature (° F)2102
  • Max Temperature (° C)1150
  • Overall Width (in)43 5/16
  • Overall Height (in)17 23/32
  • Overall Depth (in)17 23/32
  • Overall Width (cm)110
  • Overall Height (cm)45
  • Overall Depth (cm)45
  • Control TypeDigital
  • Power (VAC)220
  • Heater Wattage (watts)9000
  • DescriptionHorizontal Tube Furnace, 800 mm heating zone, 50 mm Tube Diameter, 1150 C; 1/Ea
  • Warranty3 Years
Reviews
Q&A