Cole-Parmer HM-200-V-250 Flask/Funnel Heating Mantle, 100 to 250 mL; 230 VAC

Representative image only.

Cole-Parmer HM-200-V-250 Flask/Funnel Heating Mantle, 100 to 250 mL; 230 VAC

Cole-Parmer | Item: 3610415

Opening in base accommodates a wide variety of flasks and 60º funnels

₹74,200.00INR / Each

₹74,200.00INR / Each
Product Description

Includes

6-1/2-ft (2-m) power cords with both UK and EU plugs.

Key Features

  • Ceramic fiber insulation keeps case cool
  • Built-in power controller offers convenience
  • Chemical-resistant polypropylene housing
  • Accepts 100 to 250 mL flasks
  • 230 VAC operation
  • 3 year warranty
  • Previous part number EMV0250/CE

More About this Item

Funnel-shaped cavity with a base opening allows uses with 60° funnels and a wide variety of flasks. Heating mantles have maximum element temperature of 842°F(450°C). Ceramic fiber insulation keeps the polypropylene housing cool. Built-in power controller with dial markings from 1 to 10 offer repeatability. The "power on" and "heater on" lights indicate if the unit is on.

The 36101-series heating mantles with stainless steel (SS) liner over the heating element offer protection against spills and make cleaning easier. The 36104-series heating mantles include a safety earth (ground) screen to provide operator safety. All mantles (except 5000-mL models) feature a single support rod clamp that accepts a 1/2" rod.

Please Note: Effective June 2022, the Electrothermal Flask Heating Mantle Model number EMV0250/CE has now been rebranded Cole-Parmer under Model number HM-200-V-250. All the same great features and specifications, just with a new and improved look.

3 Year WarrantyConformite EuropeenneISO9001:2000 Certified Supplier
Specifications
  • Funnel Dia (in)2-61/64" to 3-15/16"
  • Max Flask Size (mL)250
  • MaterialPolypropylene(PP)
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Distribution Of Watts Upper Half (watts)60
  • Distribution Of Watts Lower Half (watts)120
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (watts)150
  • Height (in)5
  • Width (in)6.875
  • Depth (in)10.25
  • DescriptionFlask/Funnel Heating Mantle, 100 to 250 mL; 230 VAC
  • Warranty3 Years
Reviews
Q&A