Cole-Parmer Hinged-Lid Sample Containers, PP, 1 oz; 1300/PK

Representative image only.

Cole-Parmer Hinged-Lid Sample Containers, PP, 1 oz; 1300/PK

Cole-Parmer | Item: 6609830

Hinged cap design allows you to easily close lid with one finger

₹185,000.00INR / Pkg of 1300

₹185,000.00INR / Pkg of 1300
Product Description

Key Features

  • FDA compliant
  • Autoclavable

More About this Item

Made from polypropylene (PP), these containers are ideal for storing liquids or solids and for metals analysis. When containers are properly closed, your sample won't spill or leak in any position, reducing the chance of contamination.

Specifications
  • Capacity (mL)30
  • Capacity (oz)1
  • ColorNatural
  • MaterialPolypropylene
  • Cap MaterialPolypropylene (PP)
  • Top Outside Diameter (in)1 1/2
  • Top Outside Diameter (cm)3.8
  • Overall Height (in)1 1/2
  • Overall Height (cm)3.8
  • DescriptionHinged-Lid Sample Containers, PP, 1 oz, 1300/pk
Reviews
Q&A