Cole-Parmer High-pH Double-Junction pH Electrode, 10-ft Cable

Representative image only.

Cole-Parmer High-pH Double-Junction pH Electrode, 10-ft Cable

Cole-Parmer | Item: 0599423

Economical and efficient combination—buy a protective housing assembly, then simply replace the electrode as needed

₹28,700.00INR / Each

₹28,700.00INR / Each
Product Description

Key Features

  • Use for many applications in a variety of housings
  • 1 year warranty

More About this Item

High-pH, double-junction electrodes are well suited for pH levels above 13 or high sodium ion concentrations. Double-junction reference protects against contamination from heavy metals, organics, and sulfides. Maximum pressure is 150 psi at 25°>C.

Note: 100Ω RTD ATC elements are platinum and conform to DIN curve 43760. ATC connector is miniature audio plug.
Connector for the 1 kΩ RTD and the 3 kΩ Balco ATC elements is a spade lug.
Connector for 100 kΩ thermistor ATC elements is a standard 1/4" phone plug.

1 Year Warranty
Specifications
  • ApplicationsHigh pH or sodium
  • Electrode TypeDouble junction
  • Electrode Body MaterialGlass
  • Max Temperature (° C)110
  • ConnectorBNC
  • Cable Length (m)3
  • DescriptionHigh-pH Double-Junction pH Electrode, 10-ft Cable
  • Warranty1 year
Reviews
Q&A