Cole-Parmer HF Resistant Submersible pH Electrode, CPVC, 100 Ohms RTD

Representative image only.

Cole-Parmer HF Resistant Submersible pH Electrode, CPVC, 100 Ohms RTD

Cole-Parmer | Item: 2710802

Keep original housing and simply replace the electrode cartridge

₹129,000.00INR / Each

₹129,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer HF Resistant Submersible pH Electrode, CPVC, 100 Ohms RTD
Cole-Parmer HF Resistant Submersible pH Electrode, CPVC, 100 Ohms RTD
2710802

₹129,000.00INR / Each
+ =
Total Price 206200.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Fluid flow across the surface provides a cleaning action that extends the life of the electrode and improves performance
  • Flat measuring surface minimizes electrode coating, scratching, and breakage
  • Usable in HF concentrations of up to 1%
  • 1 year warranty

More About this Item

These electrodes are ideal for solutions containing acidic fluorides (hydrofluoric acid).

1 Year Warranty
Specifications
  • Electrode TypeDouble junction
  • Electrode Body MaterialCPVC
  • Max Temperature (° C)100
  • Temperature CompensationYes
  • ATC ConnectorTinned ends
  • ATC Element100 Ω Pt RTD
  • ConnectorBNC
  • DescriptionHF Resistant Submersible pH Electrode, CPVC, 100 Ohms RTD
  • Warranty1 year
Reviews
Q&A