Cole-Parmer Heavy-Walled Narrow-Mouth Carboy w/ Spigot and Handle, HDPE; 50L (13 gal)

Representative image only.

Cole-Parmer Heavy-Walled Narrow-Mouth Carboy w/ Spigot and Handle, HDPE; 50L (13 gal)

Cole-Parmer | Item: 0603587

Heavy wall for added durability – ship without worry!

₹39,500.00INR / Each

₹39,500.00INR / Each

Buy It Together

Current Item

Cole-Parmer Heavy-Walled Narrow-Mouth Carboy w/ Spigot and Handle, HDPE; 50L (13 gal)
Cole-Parmer Heavy-Walled Narrow-Mouth Carboy w/ Spigot and Handle, HDPE; 50L (13 gal)
0603587

₹39,500.00INR / Each
+
Cole-Parmer Carboy Spigot, fits 06035-81 to 06035-87
0603576

₹2,400.00INR / Each
+
Cole-Parmer Narrow Mouth Carboy, Heavy Walled HDPE, 5L
0603593

₹7,900.00INR / Each
=
Total Price 49800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Cap.

Key Features

  • Can be used in sub-zero temperatures
  • Effortless transport via heavy-duty swing handle
  • Spigot quickly dispenses solutions
  • 1 year warranty

More About this Item

These narrow-mouth carboys are designed to provide you with a lifetime of service. Heavy-duty swing handles and thick walls offer safe and easy transport of solutions. The 3/4" BSP spigot pairs with a 12mm deep thread in the carboy for leakproof performance. Approved for use with food products.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (L)50
  • Capacity (Gal)13
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialHDPE
  • Cap ColorBlue
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)13 25/32
  • Outside Diameter (OD) (cm)35
  • Overall Height (in)27 9/16
  • Overall Height (cm)70
  • DescriptionHeavy-Walled Narrow-Mouth Carboy w/ Spigot and Handle, HDPE, 50L
  • Warranty1 year
Reviews
Q&A