Cole-Parmer Heavy-Duty Polypropylene Carboy with Shoulder Handle, 5 L

Representative image only.

Cole-Parmer Heavy-Duty Polypropylene Carboy with Shoulder Handle, 5 L

Cole-Parmer | Item: 6250700

Offset neck makes filling and pouring a snap

₹11,300.00INR / Pkg of 1

₹11,300.00INR / Pkg of 1
Product Description

Key Features

  • Graduated in descending 1 L increments to deliver liquids easily
  • Octagonal shape increases rigidity when full
  • Maximum autoclavable temperature is 275°F
  • 1 year warranty

More About this Item

These polypropylene carboys are constructed of heavy-duty FDA compliant resin. The molded shoulder handle provides ease of carrying and is sealed at ends to prevent contamination. Molded graduations allow you easy viewing of contents.

1 Year Warranty
Specifications
  • Capacity (L)5
  • Capacity (Gal)1.25
  • MaterialPolypropylene(PP)
  • Min Graduation (mL)1000
  • Max Graduation (mL)4000
  • Graduation Interval (mL)1000
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size45 mm
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Overall Height (in)10 5/8
  • Overall Height (cm)27
  • Overall Depth (in)7 1/2
  • Overall Depth (cm)19.1
  • Overall Width (in)7 1/2
  • Overall Width (cm)19.1
  • DescriptionHeavy-Duty PP Carboy w/ Shoulder Handle, 5 L
  • Warranty1 year
Reviews
Q&A