Cole-Parmer Heavy-Duty Carboy, Polypropylene, 10 L

Representative image only.

Cole-Parmer Heavy-Duty Carboy, Polypropylene, 10 L

Cole-Parmer | Item: 0625750

Withstands temperature applications up to 135°C (275°F)

₹33,500.00INR / Pkg of 1

₹33,500.00INR / Pkg of 1

Buy It Together

Current Item

Cole-Parmer Heavy-Duty Carboy, Polypropylene, 10 L
Cole-Parmer Heavy-Duty Carboy, Polypropylene, 10 L
0625750

₹33,500.00INR / Pkg of 1
+ =
Total Price 49600.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • No leaks with polypropylene leakproof cap
  • Built-in shoulder handles for easy carrying
  • Shatterproof construction
  • Meets ISO 13485:2016 and ISO 9001:2015
  • USP Class VI certified
  • Autoclavable
  • 1 year warranty

More About this Item

Designed for large-volume liquid storage and dispensing, these heavy-duty carboys are compatible with most acids, bases, alcohols, aldehydes, esters, and aliphatic hydrocarbons. Constructed from high-quality laboratory-grade polypropylene resin materials that is shatterproof and conforms to USP Class VI standards. These carboys will save you money compared to stainless steel and fiberglass-reinforced containers.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (L)10
  • Capacity (Gal)2.6
  • MaterialPolypropylene(PP)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size83B
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Neck Inside Diameter (ID) (mm)65
  • Neck Inside Diameter (ID) (in)2 1/2
  • Outside Diameter (OD) (in)9 51/64
  • Outside Diameter (OD) (cm)25
  • Overall Height (in)14 51/64
  • Overall Height (cm)37.6
  • DescriptionHeavy-Duty Carboy, Polypropylene, 10 L
  • Warranty1 year
Reviews
Q&A