Cole-Parmer HDPE Sample Bottle, PE-Lined PP Cap, 500 mL; 243/CS

Representative image only.

Cole-Parmer HDPE Sample Bottle, PE-Lined PP Cap, 500 mL; 243/CS

Cole-Parmer | Item: 0605005

Chemical resistance

₹65,800.00INR / Case of 243

₹65,800.00INR / Case of 243
Product Description

Includes

Polypropylene caps.

Key Features

  • Wide mouth ideal for solids

More About this Item

These high density polyethylene bottles feature good chemical resistance and include polypropylene caps with polyethylene foam liner.

Specifications
  • Capacity (mL)500
  • Capacity (oz)16
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolyethylene Foam-backed PTFE-lined Polypropylene
  • Cap / Stopper Size53-400
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)2 3/8
  • Outside Diameter (OD) (cm)6
  • Overall Height (in)8
  • Overall Height (cm)20.3
  • DescriptionHDPE Sample Bottle, PE-lined PP cap, 500 mL, 243/Cs
Reviews
Q&A