Cole-Parmer HDPE Sample Bottle, PE-Lined PP Cap, 250 mL, 336/CS

Representative image only.

Cole-Parmer HDPE Sample Bottle, PE-Lined PP Cap, 250 mL, 336/CS

Cole-Parmer | Item: 0604901

Chemical resistance

₹73,500.00INR / Case of 336

₹73,500.00INR / Case of 336
Product Description

Includes

Polypropylene caps.

Key Features

  • Wide mouth ideal for solids

More About this Item

These high density polyethylene bottles feature good chemical resistance and include polypropylene caps with polyethylene foam liner.


See accessories for mailing tubes for 06049-01 and bottle carrying racks.

Specifications
  • Capacity (mL)250
  • Capacity (oz)8
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolyethylene Foam-backed PTFE-lined Polypropylene
  • Cap / Stopper Size38-400
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)2
  • Outside Diameter (OD) (cm)5.1
  • Overall Height (in)6
  • Overall Height (cm)15.2
  • DescriptionHDPE Sample Bottle, PE-lined PP cap, 250 mL, 336/Cs
Reviews
Q&A