Cole-Parmer HDPE Sample Bottle, 180 mL; 480/CS

Representative image only.

Cole-Parmer HDPE Sample Bottle, 180 mL; 480/CS

Cole-Parmer | Item: 0604900

Chemical resistance

₹78,500.00INR / Case of 480

₹78,500.00INR / Case of 480
Product Description

Includes

Polypropylene caps.

Key Features

  • Wide mouth ideal for solids

More About this Item

These high density polyethylene bottles feature good chemical resistance and include polypropylene caps with polyethylene foam liner.

Specifications
  • Capacity (mL)180
  • Capacity (oz)6
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap / Stopper Size38-400
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)2 1/4
  • Outside Diameter (OD) (cm)5.7
  • Overall Height (in)4 1/2
  • Overall Height (cm)11.4
  • DescriptionHDPE Sample Bottle, 180 mL, 480/Cs
Reviews
Q&A