Cole-Parmer Handle for 6" Sticky Roller; 50/Cs

Representative image only.

Cole-Parmer Handle for 6" Sticky Roller; 50/Cs

Cole-Parmer | Item: 1597244

Easily remove dirt particles in your Cleanroom environment

₹12,800.00INR / Case of 50

₹12,800.00INR / Case of 50
Product Description

More About this Item

Features:
• Knitted microfiber fabric and woven microfiber fabric
• Good sorbent of water and oil
• Ideal for automatically cleaning equipment and tool surface of LCD/FPD/PCB/ photoelectron/ semiconductor industry etc.
• Packaging: Double bagged, vacuum packaging

Specifications
  • MaterialNon-contaminating SS and Plastic
  • Length (in)6
  • Length (cm)15
  • DescriptionHandle for 6" Sticky Roller; 50sets/Cs
Reviews
Q&A