Cole-Parmer GT-200-6 Gelation Timer, 999.9 minutes; 230 VAC, 50 Hz

Representative image only.

Cole-Parmer GT-200-6 Gelation Timer, 999.9 minutes; 230 VAC, 50 Hz

Cole-Parmer | Item: 9893041

Measure the gelation time of adhesives and resins for quality control

₹375,000.00INR / Each

₹375,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer GT-200-6 Gelation Timer, 999.9 minutes; 230 VAC, 50 Hz
Cole-Parmer GT-200-6 Gelation Timer, 999.9 minutes; 230 VAC, 50 Hz
9893041

₹375,000.00INR / Each
+
IKA ROTAVISC lo-vi HELI Complete Viscometer Package
8305537

₹1,593,000.00INR / Each
+ + + =
Total Price 2540200.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Stainless steel paddle (22 mm dia) and power cord with stripped ends.

Key Features

  • Automatically stops when gelation occurs
  • Audible and visual alarms alert you at the gelation point
  • Simple-to-use push buttons with large LED display
  • Stainless steel plungers remove for easy cleaning
  • Digital timer features 6 second increments
  • 230 VAC operation
  • 3 year warranty
  • Previous part number FGT6Y

More About this Item

The gelation time is the transition from liquid to solid during polymerization. Test requires approximately 100 mL of sample in a container that is >1-1/2" (38 mm) in diameter. Once the measurement is started, the plunger moves up and down. After gelation, the plunger is halted, stopping the timer and setting off the audible and visual alarms. The bright LED digital display shows the time to the nearest minute or tenth of a minute.


Stand and clamp are sold separately.

3 Year WarrantyConformite Europeenne
Specifications
  • Resolution0.1 minutes
  • Accuracy±2%
  • Min Timer Range (minutes)0.1
  • Max Timer Range (minutes)999.9
  • Rpm10
  • Power (VAC)230
  • Power (Hz)50
  • Height (in)4.75
  • Depth (in)3.75
  • Width (in)2.75
  • Height (cm)11.9
  • Depth (cm)9.4
  • Width (cm)6.9
  • DescriptionGelation Timer, 999.9 minutes, 230 VAC, 50 Hz
  • Warranty3 year
Reviews
Q&A