Cole-Parmer Gridless Freezer Box, PP, No Dividers, Clear; 5/Pk

Representative image only.

Cole-Parmer Gridless Freezer Box, PP, No Dividers, Clear; 5/Pk

Cole-Parmer | Item: 0439657

Store non-standard vials, tubes, and containers

₹7,800.00INR / Pkg of 5

₹7,800.00INR / Pkg of 5
Product Description

Key Features

  • Use over a wide temperature range: -90°C to 121°C (-130 to 250°F)
  • Grid-less and divider-free to store vials, tubes, and containers that won't fit in typical storage boxes
  • Inspect, reference, and identify samples through the clear lid
  • Label or mark boxes on the white top portion
  • Box bottom is vented for flow and temperature uniformity
Specifications
  • Lowest Set Temperature (° C)-90
  • Depth (in)5 1/4
  • Height (in)2
  • DescriptionGridless Freezer Box, PP, No Dividers, Clear; 5/Pk
Reviews
Q&A