Cole-Parmer Graduated Square HDPE Wide-Mouth Bottle, 500 mL; 10/pk

Representative image only.

Cole-Parmer Graduated Square HDPE Wide-Mouth Bottle, 500 mL; 10/pk

Cole-Parmer | Item: 0601978

Save valuable shelf and bench top space

₹8,000.00INR / Pkg of 10

₹8,000.00INR / Pkg of 10
Product Description

Key Features

  • 1 year warranty

More About this Item

Square and rectangular high-density polyethylene bottles provide good chemical resistance and heavy-duty service. Closure has small rings to attach tags for easy identification. Includes a plastic insert that ensures a leakproof seal.

Square high-density polyethylene wide-mouth bottle, 500 mL

1 Year Warranty
Specifications
  • Capacity (mL)500
  • Capacity (oz)16
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap / Stopper Size53 mm
  • AutoclavableNo
  • Overall Height (in)5 3/8
  • Overall Height (cm)13.7
  • Overall Depth (in)2 3/4
  • Overall Depth (cm)7
  • Overall Width (in)3 1/4
  • Overall Width (cm)8.1
  • DescriptionGraduated Square HDPE Wide-Mouth Bottle, 500 mL; 10/pk
  • Warranty1 year
Reviews
Q&A