Cole-Parmer Graduated Square HDPE Wide-Mouth Bottle, 50 mL; 10/Pk

Representative image only.

Cole-Parmer Graduated Square HDPE Wide-Mouth Bottle, 50 mL; 10/Pk

Cole-Parmer | Item: 0601972

Save valuable shelf and bench top space

₹3,700.00INR / Pkg of 10

₹3,700.00INR / Pkg of 10
Product Description

Key Features

  • 1 year warranty

More About this Item

Square and rectangular high-density polyethylene bottles provide good chemical resistance and heavy-duty service. Closure has small rings to attach tags for easy identification. Includes a plastic insert that ensures a leakproof seal.

1 Year Warranty
Specifications
  • Capacity (mL)50
  • Capacity (oz)1.5
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap / Stopper Size29 mm
  • AutoclavableNo
  • Overall Height (in)2 7/8
  • Overall Height (cm)7.3
  • Overall Depth (in)1 1/2
  • Overall Depth (cm)3.8
  • Overall Width (in)1 1/2
  • Overall Width (cm)3.8
  • DescriptionGraduated Square HDPE Wide-Mouth Bottle, 50 mL; 10/Pk
  • Warranty1 year
Reviews
Q&A