Cole-Parmer Graduated Square HDPE Wide-Mouth Bottle, 250 mL; 10/pk

Representative image only.

Cole-Parmer Graduated Square HDPE Wide-Mouth Bottle, 250 mL; 10/pk

Cole-Parmer | Item: 0601976

Save valuable shelf and bench top space

₹6,000.00INR / Pkg of 10

₹6,000.00INR / Pkg of 10
Product Description

Key Features

  • 1 year warranty

More About this Item

Square and rectangular high-density polyethylene bottles provide good chemical resistance and heavy-duty service. Closure has small rings to attach tags for easy identification. Includes a plastic insert that ensures a leakproof seal.

1 Year Warranty
Specifications
  • Capacity (mL)250
  • Capacity (oz)8
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap / Stopper Size40 mm
  • AutoclavableNo
  • Overall Height (in)4 1/4
  • Overall Height (cm)11
  • Overall Depth (in)2 1/4
  • Overall Depth (cm)5.8
  • Overall Width (in)2 3/8
  • Overall Width (cm)6.1
  • DescriptionGraduated Square HDPE Wide-Mouth Bottle, 250 mL; 10/pk
  • Warranty1 year
Reviews
Q&A