Cole-Parmer Graduated Square HDPE Wide-Mouth Bottle, 25 mL; 10/Pk

Representative image only.

Cole-Parmer Graduated Square HDPE Wide-Mouth Bottle, 25 mL; 10/Pk

Cole-Parmer | Item: 0601970

Save valuable shelf and bench top space

₹3,300.00INR / Pkg of 10

₹3,300.00INR / Pkg of 10
Product Description

Key Features

  • 1 year warranty

More About this Item

Square and rectangular high-density polyethylene bottles provide good chemical resistance and heavy-duty service. Closure has small rings to attach tags for easy identification. Includes a plastic insert that ensures a leakproof seal.

1 Year Warranty
Specifications
  • Capacity (mL)25
  • Capacity (oz)0.8
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap / Stopper Size24 mm
  • AutoclavableNo
  • Overall Height (in)2
  • Overall Height (cm)5.5
  • Overall Depth (in)1 1/4
  • Overall Depth (cm)3.2
  • Overall Width (in)1 1/4
  • Overall Width (cm)3.2
  • DescriptionGraduated Square HDPE Wide-Mouth Bottle, 25 mL; 10/Pk
  • Warranty1 year
Reviews
Q&A