Cole-Parmer Graduated Square HDPE Wide-Mouth Bottle, 1000 mL; 6/pK

Representative image only.

Cole-Parmer Graduated Square HDPE Wide-Mouth Bottle, 1000 mL; 6/pK

Cole-Parmer | Item: 0601980

Save valuable shelf and bench top space

₹8,000.00INR / Pkg of 6

₹8,000.00INR / Pkg of 6
Product Description

Key Features

  • 1 year warranty

More About this Item

Square and rectangular high-density polyethylene bottles provide good chemical resistance and heavy-duty service. Closure has small rings to attach tags for easy identification. Includes a plastic insert that ensures a leakproof seal.

1 Year Warranty
Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap / Stopper Size66 mm
  • AutoclavableNo
  • Overall Height (in)7
  • Overall Height (cm)18
  • Overall Depth (in)3 1/4
  • Overall Depth (cm)8.2
  • Overall Width (in)4
  • Overall Width (cm)10.2
  • DescriptionGraduated Square HDPE Wide-Mouth Bottle, 1000 mL; 6/pK
  • Warranty1 year
Reviews
Q&A