Cole-Parmer Graduated Round Bottle, Clear Glass, 500mL; 48/CS

Representative image only.

Cole-Parmer Graduated Round Bottle, Clear Glass, 500mL; 48/CS

Cole-Parmer | Item: 3480048

Ideal for general lab and environmental storage!

₹71,200.00INR / Case of 48

₹71,200.00INR / Case of 48

Buy It Together

Current Item

Cole-Parmer Graduated Round Bottle, Clear Glass, 500mL; 48/CS
Cole-Parmer Graduated Round Bottle, Clear Glass, 500mL; 48/CS
3480048

₹71,200.00INR / Case of 48
+ =
Total Price 84100.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

PTFE lined bottle caps

More About this Item

Priced to meet any budget, these bottles are graduated in both milliliters and ounces. Bottles feature wide mouth design that allows easy transfer of samples. Economical white foam and PTFE lined bottle caps promote bottle cleanliness.

Specifications
  • Capacity (mL)500
  • Capacity (oz)16
  • MaterialGlass
  • Cap / Stopper Size70-400
  • Bottle ColorClear
  • Outside Diameter (OD) (in)3
  • Outside Diameter (OD) (cm)7.6
  • Overall Height (in)5 3/4
  • Overall Height (cm)14.5
  • Description Graduated Round Bottle, Clear Glass, 500mL; 48/CS
Reviews
Q&A