Cole-Parmer Graduated Cylinder, Class B, To Deliver, 500 mL, Red Stripe

Representative image only.

Cole-Parmer Graduated Cylinder, Class B, To Deliver, 500 mL, Red Stripe

Cole-Parmer | Item: 3440007

Accurate measurements even at lowest graduations

₹4,700.00INR / Each

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹4,700.00INR / Each

Buy It Together

Current Item

Cole-Parmer Graduated Cylinder, Class B, To Deliver, 500 mL, Red Stripe
Cole-Parmer Graduated Cylinder, Class B, To Deliver, 500 mL, Red Stripe
3440007

₹4,700.00INR / Each
+ =
Total Price 19200.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Calibrated “To Deliver”
  • Single metric scale

More About this Item

Dark amber graduations make these cylinders ideal for use with light colored liquids. Cylinders provide accurate measurements even at the lowest graduations; the first 10% of volume is not graduated. Designed from ASTM E 1272, Style 1, Class B requirements. Cylinders feature heavy round bases and convenient pouring spouts.

Specifications
  • MaterialGlass
  • Capacity (mL)500
  • Graduation Interval (mL)5
  • Tolerance (mL)±2.6
  • DescriptionAmber Cylinders, Class B, To Deliver, 500 ml
Reviews
Q&A