Cole-Parmer Graduated Cylinder, Class A, To Deliver, 1000 mL

Representative image only.

Cole-Parmer Graduated Cylinder, Class A, To Deliver, 1000 mL

Cole-Parmer | Item: 3430015

Feel more confident about your aliquots - meet ISO 9000 requirements

₹9,800.00INR / Each

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹9,800.00INR / Each

Buy It Together

Current Item

Cole-Parmer Graduated Cylinder, Class A, To Deliver, 1000 mL
Cole-Parmer Graduated Cylinder, Class A, To Deliver, 1000 mL
3430015

₹9,800.00INR / Each
+ + +
Cole-Parmer Plus Griffin Low-Form Beaker, Glass, 100 mL; 12/PK
3450318

₹20,000.00INR / Pkg of 12
+ + =
Total Price 56500.00 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Single metric scale
  • Class A cylinder glass meets ASTM E 438
  • Autoclavable

More About this Item

Choose cylinders with a Certificate of Graduation Accuracy or a NIST Calibration Report. Models with both Certificate of Graduation Accuracy and NIST Calibration Report feature fused-in serial numbers.

All support ISO 9000 requirements and are calibrated in accordance with ASTM E 542. Cylinders meet ASTM E 694 specifications and accuracy requirements of ASTM 1272. Each cylinder features an easy-to-read white scale and a molded base to decrease risk of accidentally knocking it over.

Specifications
  • MaterialGlass
  • Capacity (mL)1000
  • Graduation Interval (mL)10
  • Tolerance (mL)±3.0
  • Description Graduated Cylinder with Certificate of Graduation Accuracy; 1000 mL
Reviews
Q&A