Cole-Parmer Grade 55 Hardened-Ashless Filter Paper, 15 cm Diameter; 100/PK

Representative image only.

Cole-Parmer Grade 55 Hardened-Ashless Filter Paper, 15 cm Diameter; 100/PK

Cole-Parmer | Item: 0664840

Fast-filtering grade is ideal for gravimetric analysis of coarse particles

₹10,900.00INR / Pkg of 100

₹10,900.00INR / Pkg of 100

Buy It Together

Current Item

Cole-Parmer Grade 55 Hardened-Ashless Filter Paper, 15 cm Diameter; 100/Pk
Cole-Parmer Grade 55 Hardened-Ashless Filter Paper, 15 cm Diameter; 100/Pk
0664840

₹10,900.00INR / Pkg of 100
+ =
Total Price 20200.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Suited to collecting wet precipitates
  • Tough, smooth surface free of loose fibers
  • Great for filtering chloride and phosphorus in cement, coal and coke
  • 15 cm diameter
  • 6 month warranty

More About this Item

Use these specially treated hardened-ashless filter papers for critical analytical techniques requiring increased wet-strength and handling capacity. These fast-filtering filter papers are ideal for gelatinous precipitates in acid and alkali solutions, as well as air and food analysis.

6 Month Warranty
Specifications
  • MaterialCotton
  • Pore Size (micron)15
  • Diameter (cm)15
  • Retentive Pore Liquid (µm)15
  • DescriptionGrade 55 Hardened-Ashless Filter Paper, 15 cm Diameter; 100/Pk
  • Warranty6 month
Reviews
Q&A