Cole-Parmer GP Mixer System; 120/230 VAC

Representative image only.

Cole-Parmer GP Mixer System; 120/230 VAC

Cole-Parmer | Item: 5500801

Mixer designed for reliability and durability

₹307,000.00INR / Each

₹307,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer GP Mixer System; 120/230 VAC
Cole-Parmer GP Mixer System; 120/230 VAC
5500801

₹307,000.00INR / Each
+ + =
Total Price 333700.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Mixer motor with integrated controller and 6-ft cable, 12 x 3/8 in. stainless steel shaft, 1.5 in. stainless steel impeller, mounting rod, double rod clamp, mixer stand, and power cable.

Key Features

  • Ideal for light-duty mixing of water-like fluids
  • Brushed DC motor with integrated overload protection
  • Durable—no wear parts that require user service
  • IP44 rated per IEC 60529
  • User-replaceable keyless chuck
  • 3 year warranty parts & labor

More About this Item

Cole-Parmer GP laboratory mixer ensures accurate, dependable motor speed control with “soft-start” feature and smooth, gradual adjustment to the speed setting. Constant speed is maintained electronically via automatic compensation for changes in load torque demands at both high and low speeds. Built-in motor current compensation minimizes speed drift with changes in load. Motor current limiting protects the system in case of a locked rotor condition. Output circuit protection protects against inadvertent output shorting.

The mixer rotates at 40 to 4000 rpm with a maximum torque of 9.5 in-oz (6.7 N·cm). The speed control knob is used to turn on and set the speed of the mixer motor and provides a 100:1 adjustment range. The LED indicates the mixer is powered on when it is green. When it flashes, it indicates a limit condition has been reached, such as an overtemperature or over-current situation.

3 Year WarrantyConformite Europeenne
Specifications
  • MaterialPainted or anodized aluminum, plastic, and vinyl
  • Max Viscosity (cps)100
  • Max Volume (Liters)38
  • Max Volume (Gal)10
  • Min Speed (rpm)40
  • Max Speed (rpm)4000
  • ChuckKeyless three-jawed type chuck
  • Max Torque (in-oz)7
  • Motor TypeBrushed DC motor
  • Shaft Diameter (mm)10
  • Shaft Length (in)12
  • Shaft Length (mm)305
  • Remote ControlNo
  • Motor Length (in)3.3
  • Motor Height (in)4.1
  • Motor Length (mm)84
  • Motor Height (mm)104
  • Power (VAC)100-240
  • Power (Hz)50/60
  • Motor hp1/50
  • DescriptionGP Mixer System; 120/230 VAC
  • Warranty3 Years
Reviews
Q&A