Cole-Parmer Gold Aluminum/Stainless Steel Magnetic Crimp Cap, 20 mm Dia., UltraClean™ Silicone/PTFE Septum w/Pre-Slit; 1000/PK

Representative image only.

Cole-Parmer Gold Aluminum/Stainless Steel Magnetic Crimp Cap, 20 mm Dia., UltraClean™ Silicone/PTFE Septum w/Pre-Slit; 1000/PK

Cole-Parmer | Item: 9870470

Aluminum crimps tightly around neck for a tight seal

₹145,000.00INR / Pkg of 1000

₹145,000.00INR / Pkg of 1000

Buy It Together

Current Item

Cole-Parmer Gold Aluminum/Stainless Steel Magnetic Crimp Cap, 20 mm Dia., UltraClean™ Silicone/PTFE Septum w/Pre-Slit; 1000/pk
Cole-Parmer Gold Aluminum/Stainless Steel Magnetic Crimp Cap, 20 mm Dia., UltraClean™ Silicone/PTFE Septum w/Pre-Slit; 1000/pk
9870470

₹145,000.00INR / Pkg of 1000
+ +
Cole-Parmer PTFE/Silicone Septum, for 15-425 thread caps; 100/pk
9870603

₹7,100.00INR / Pkg of 100
+
Cole-Parmer CRT-20 Manual Crimping Tool, 20 mm Dia
9870681

₹68,000.00INR / Each
=
Total Price 262500.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Select from a variety of caps and septa materials that fit your application and needs
  • Magnetic bimetallic caps available
  • Gold aluminum/stainless steel, magnetic 20 mm dia. cap Silicone white/PTFE blue, UltraClean™ high-purity septum with a pre-slit Suitable for use with vial #: 98705-74 Septum Hardness: 55° shore A Thickness: 1.5 mm

More About this Item

Constructed of aluminum, these crimp vials are ideal for use with your crimp neck vials. To ensure autosamplers function reliably, these caps and septa meet the rigorous specifications demanded by both the analysis and the instrument itself. Defined hardness and cleanliness properties ensure there is a septum available to be both fully compatible with the autosampler needle and meet the demands of the specific analysis.

Specifications
  • Cap TypeCrimp
  • Cap Diameter (mm)20
  • Cap MaterialMagnetic
  • Cap colorGold
  • Septum TypePre-Split Silicone/Blue PTFE
  • SterileNo
  • Special FeaturesUltraClean; For use with 98705-74
  • DescriptionCrimp Cap, 20mm, Magnetic Gold, UltraClean Pre-Split Silicone/Blue PTFE Septa; 1000/pk
Reviews
Q&A