Cole-Parmer GLC05729 Safety-coated Sample Jars, Standard Rounded, 2000mL; 6/CS

Representative image only.

Cole-Parmer GLC05729 Safety-coated Sample Jars, Standard Rounded, 2000mL; 6/CS

Cole-Parmer | Item: 3460440

Will not shatter

₹27,700.00INR / Case of 6

₹27,700.00INR / Case of 6
Product Description

Key Features

  • Reduce breakage with safety-coated design
  • Chemical-resistant

More About this Item

Impact-resistant, clear plastisol coating makes these jars virtually shatterproof—reduces breakage and prevents accidents in the lab. Chemical-resistant, PTFE-lined screw caps provide a positive, liquid-tight seal even after repeated openings.

Specifications
  • Capacity (mL)2000
  • Capacity (L)2
  • Capacity (oz)64
  • MaterialGlass
  • Cap MaterialPTFE-lined Thermoset
  • Cap / Stopper Size83 mm
  • Bottle ColorClear
  • Outside Diameter (OD) (in)4 7/8
  • Outside Diameter (OD) (cm)12.4
  • Overall Height (in)8 1/2
  • Overall Height (cm)21.4
  • DescriptionSafety-coated Sample Jars, Standard Rounded, 2000mL; 6/CS
Reviews
Q&A