Cole-Parmer GLC-02120 Economy Pre-Cleaned Wide-Mouth Bottle, Amber Glass, 250mL; 24/CS

Representative image only.

Cole-Parmer GLC-02120 Economy Pre-Cleaned Wide-Mouth Bottle, Amber Glass, 250mL; 24/CS

Cole-Parmer | Item: 3460930

Saves valuable time—odor-free and tasteless finish will not affect stored products

₹24,400.00INR / Case of 24

₹24,400.00INR / Case of 24
Product Description

Includes

Green thermoset and PTFE-lined caps.

Key Features

  • Pre-cleaned by vacuum and ionization
  • Individually sealed for long term storage with no contamination

More About this Item

The vacuum and ionization process removes contaminants such as dirt, dust, carton lint, oil, aerosols, and fine glass particles from these bottles. Ideal for chemical and resin sampling. Bottles come with green thermoset, PTFE-lined caps.

Specifications
  • Capacity (mL)250
  • Capacity (oz)8
  • MaterialGlass
  • Cap MaterialPTFE-lined Thermoset
  • Cap / Stopper Size45-400
  • Cap ColorGreen
  • Bottle ColorAmber
  • Outside Diameter (OD) (in)2 11/16
  • Outside Diameter (OD) (cm)6.5
  • Overall Height (in)4 3/4
  • Overall Height (cm)11.9
  • DescriptionEconomy Pre-Cleaned Wide-Mouth Bottle, Amber Glass, 250mL; 24/CS
Reviews
Q&A