Cole-Parmer Glassine Weighing Paper, Medium, 4 x 4" , 500/Pk

Representative image only.

Cole-Parmer Glassine Weighing Paper, Medium, 4 x 4" , 500/Pk

Cole-Parmer | Item: 0133802

Keep balance pans clean

₹3,700.00INR / Pkg of 500

₹3,700.00INR / Pkg of 500

Buy It Together

Current Item

Cole-Parmer Glassine Weighing Paper, Medium, 4 x 4" , 500/Pk
Cole-Parmer Glassine Weighing Paper, Medium, 4 x 4" , 500/Pk
0133802

₹3,700.00INR / Pkg of 500
+ =
Total Price 26800.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Disposable

More About this Item

Moisture-resistant, nonabsorbent papers have a smooth glassine surface to ensure complete sample transfer.

Specifications
  • Accessory TypeWeighing Dishes, Liners, Pans, or Boats
  • MaterialPaper
  • Width (in)4
  • Length (in)4
  • DescriptionGlassine Weighing Paper, Medium, 4 x 4" , 500/Pk
Reviews
Q&A