Cole-Parmer Glass Stir Rods with Rubber Policeman, 6" 12/pk

Representative image only.

Cole-Parmer Glass Stir Rods with Rubber Policeman, 6" 12/pk

Cole-Parmer | Item: 0636952

₹4,100.00INR / Pkg of 12

₹4,100.00INR / Pkg of 12
Product Description

Key Features

  • 1 year warranty

More About this Item

Glass stir rods are manufactured with soft borosilicate glass with both ends rounded. They come with a pre-assembled, removable rubber policeman for transferring liquids or clearing precipitate out of containers. Glass rods are chemically resistant and can withstand temperatures to 400°F (205°C) (without rubber policemen). Autoclavable.

1 Year Warranty
Specifications
  • MaterialGlass
  • SterileNo
  • DescriptionGlass Stir Rods with Rubber Policeman, 6" 12/pk
  • Warranty1 year
Reviews
Q&A