Cole-Parmer General Purpose pH electrode, double-junction, 10-ft cable

Representative image only.

Cole-Parmer General Purpose pH electrode, double-junction, 10-ft cable

Cole-Parmer | Item: 0599422

Save money—just replace electrode

₹29,200.00INR / Each

₹29,200.00INR / Each

Buy It Together

Current Item

Cole-Parmer General Purpose pH electrode, double-junction, 10-ft cable
Cole-Parmer General Purpose pH electrode, double-junction, 10-ft cable
0599422

₹29,200.00INR / Each
+ =
Total Price 87500.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Purchase a separate housing and simply replace electrodes as needed Dome bulb offers better protection from breakage Stable in low-ionic strength solutions Offers resistance to sodium ion error Compatible with most systems
  • 1 year warranty

More About this Item

General purpose, double-junction electrodes prevent contamination of the AgCl reference cell by solutions that might react with silver (heavy metals, organics, sulfides). Electrodes can be used for measurements up to pH 13. Maximum pressure is 150 psi at 25°C.

Note: 100Ω RTD ATC elements are platinum and conform to DIN curve 43760. ATC connectors are miniature audio plugs.
Connector for the 1 kΩ RTD and the 3 kΩ Balco ATC element are spade lugs.
Connector for 100 kΩ

1 Year Warranty
Specifications
  • Electrode TypeDouble junction
  • Electrode Body MaterialGlass
  • Min pH (pH)1
  • Max pH (pH)13
  • Max Temperature (° C)110
  • ATC ElementNone
  • ConnectorBNC
  • Cable Length (m)3
  • Description General Purpose pH electrode, double-junction, 10-ft cable
  • Warranty1 year
Documents & Certificates
Reviews
Q&A