Cole-Parmer Gauge Pressure Transducer, 316 SS, 0 to 100 psi, 0.2 to 5.2 VDC

Representative image only.

Cole-Parmer Gauge Pressure Transducer, 316 SS, 0 to 100 psi, 0.2 to 5.2 VDC

Cole-Parmer | Item: 6807240

Perfect for high-purity gas delivery systems, semiconductor processes, and control applications that require ultraclean operation and exceptional long-term stability

₹180,000.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹180,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Gauge Pressure Transducer, 316 SS, 0 to 100 psi, 0.2 to 5.2 VDC
Cole-Parmer Gauge Pressure Transducer, 316 SS, 0 to 100 psi, 0.2 to 5.2 VDC
6807240

₹180,000.00INR / Each
+ =
Total Price 217400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Ideal for demanding applications that require corrosion resistance
  • Features ElectroMagnetic Interference (EMI) and Radio Frequency Interference (RFI) shielding where noise could interrupt a transmitter signal
  • 18 month warranty

More About this Item

Rotate cover to access zero and span potentiometers. Transmitters with 4 to 20 mA output have red (positive power) and black (output) wires. Transmitters with 0.2 to 5.2 V output have red (positive power), green (output), and black (common) wires.

18 Month Warranty
Specifications
  • Accuracy±0.25% full-scale
  • Min Pressure (PSI)0
  • Max Pressure (PSI)100
  • Min Temperature (° F)-40
  • Max Temperature (° F)260
  • Min Temperature (° C)-40
  • Max Temperature (DegreeC)65
  • Wetted Materials316 SS
  • Process Connection1/4" NPT(M)
  • Unit Of Measurementpsi
  • Electrical Connections6-ft (1.8-m) cable
  • Output0.2 to 5.2 V
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Diameter (in)1
  • Length (in)4 7/16
  • Length (cm)11.3
  • Diameter (cm)2.5
  • Description316 SS 0-100 psi Gauge Pressure Transducer, 0.2-5.2 VDC
  • Warranty18 months
  • Power9 to 30 VDC
Reviews
Q&A