Cole-Parmer G-Series 12 " S, Latex Gloves

Representative image only.

Cole-Parmer G-Series 12 " S, Latex Gloves

Cole-Parmer | Item: 1597701

Minimize Risk and Maximize Productivity with Cole-Parmer Sterile Latex Gloves

₹8,300.00INR / Case of 600

₹8,300.00INR / Case of 600
Product Description

Key Features

  • Due to the high demand for personal safety products, cancellations and returns will be restricted.

  • Gamma sterilised to ensure best-in-class performance Optimized for pharmaceutical manufacturing Pair packed non particulate-shedding pouch Ultra low-protein content AQL* 1.5

More About this Item

Cole-Parmer® latex gloves are ergonomically designed and manufactured from quality natural rubber latex for superior tactile sensitivity and comfort. They are powder-free and treated for low-protein to minimise allergic reactions. Unlike
commercially available medical gloves – these gloves are optimised for pharmaceutical manufacturing. Gloves feature fully textured fi nish that enhance operator grip – even when the gloves are wet. This is especially useful in pharmaceutical
manufacturing where the operators are required to repeatedly wet the gloves with IPA. Gloves have beaded cuff for ease of donning. Low-particulate last-mile packaging is used to avoid challenging cleanroom integrity. Last mile packaging
(pair pouches) carry comprehensive product information, part number identifi cation, size and lot number details to avoid operator-errors in glove selection.

Specifications
  • MaterialLatex
  • SizeSmall
  • Length (in)12
  • Length (cm)30
  • ColorWhite
  • ComplianceASTM D 5151; ASTM D 6124; ASTM D 5712; ASTM D 3578; EN 455-2
  • SterileYes
  • DescriptionCole-Parmer G-Series 12" S Latex Gloves, 300 pairs
Reviews
Q&A