Cole-Parmer Food Processing Absolute Pressure Gauge

Representative image only.

Cole-Parmer Food Processing Absolute Pressure Gauge

Cole-Parmer | Item: 4250088

Simple one-button operation

₹127,000.00INR / Each

₹127,000.00INR / Each
Product Description

Includes

two AA batteries.

Key Features

  • Accuracy of ±0.25% full-scale
  • 316L stainless steel wetted parts
  • Selectable auto shutoff times
  • 3 year warranty

More About this Item

Food processing absolute pressure gauge continuously captures, stores, and updates minimum and maximum readings while unit is on. Readings can be cleared manually or when the gauge is off, unless configured to be saved. The gauge features auto shutoff timer from one minute to eight hours, front on/off button, and rugged, epoxy-coated extruded aluminum case. Battery life up to 2000 hours.

3 Year Warranty
Specifications
  • Accuracy±0.25% full-scale ±1 least significant digit
  • Dial Size (in)3.5
  • Dial Size (mm)90
  • Min Temperature (° F)4
  • Max Temperature (° F)85
  • Min Temperature (° C)20
  • Max Temperature (DegreeC)185
  • Wetted Materials316L SS
  • CaseABS/polycarbonate NEMA 4X
  • Process Connection1/4" NPT(M)
  • Display4-digit LCD, 0.5" H
  • Battery Type2 AA (included)
  • Battery Life2000 hours
  • Resolution0.1 torr
  • DescriptionFood Processing Absolute Pressure Gauge
  • Warranty3 year
Reviews
Q&A