Cole-Parmer Fine Mist Spray Bottle, PET; 8 oz

Representative image only.

Cole-Parmer Fine Mist Spray Bottle, PET; 8 oz

Cole-Parmer | Item: 7890090

Uniform mist with one easy push

₹420.00INR / Each

₹420.00INR / Each
Product Description

Includes

Bottle, spray nozzle, and nozzle cap.

Key Features

  • Refillable bottles are easy to clean and durable for reuse Provide controlled delivery—comfortable for one-handed operation Constructed of strong, lightweight PET plastic
  • Fine mist spray bottle with 8 oz (236.6 mL) capacity
  • 1 year warranty

More About this Item

These empty spray bottles are ideal for use with sanitizer, agricultural pesticides, and detergents. Clear polyethylene terephthalate (PET) bottles include a white spray nozzle with clear cap to keep nozzle clean and leak-proof. PET provides excellent durability while being lightweight and chemically inert.

Spray bottles feature a clear design to easily see the level of the liquid inside, so you know when your bottle is running low. The compact, impact resistant design is ideal for portable use.

1 Year Warranty
Specifications
  • Capacity (mL)236.6
  • Capacity (oz)8
  • Cap MaterialPolypropylene
  • Cap ColorWhite
  • Bottle ColorClear
  • Special FeaturesDispense per stroke: 0.16 mL
  • Withstands High Temperature (DegreeF)104
  • Outside Diameter (OD) (in)1 29/32
  • Overall Height (in)6 51/64
  • DescriptionFine Mist Spray Bottle, PET, 8 oz
  • Warranty1 year
Reviews
Q&A