Cole-Parmer FHD-200 Standard Ductless Fume Hood, 24"W; 230 VAC, 50 Hz

Representative image only.

Cole-Parmer FHD-200 Standard Ductless Fume Hood, 24"W; 230 VAC, 50 Hz

Cole-Parmer | Item: 7890001

Space-saving design meets or exceeds OSHA, ANSI, and international standards

₹560,000.00INR / Each

₹560,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer FHD-200 Standard Ductless Fume Hood, 24"W; 230  VAC, 50 Hz
Cole-Parmer FHD-200 Standard Ductless Fume Hood, 24"W; 230 VAC, 50 Hz
7890001

₹560,000.00INR / Each
+
Labconco 6938200 Carbon Filter For Organic Vapors
2861370

₹75,900.00INR / Each
+ + + +
Cole-Parmer SH-200D-O-L Large Orbital Shaker; 230 VAC
5190100

₹171,000.00INR / Each
+
Cole-Parmer Airflow Meter Vaneometer
7890012

₹22,900.00INR / Each
+
Cole-Parmer FHD-200 Carbon Filter for Organics and Solvents
7890013

₹69,600.00INR / Each
+ + =
Total Price 1755800.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Power cord

Key Features

  • Highly efficient in protecting you and the environment
  • Airflow rated up to 281.25 cfm
  • Durable epoxy coated steel is inert to most harsh chemicals and applications
  • Vertical upward airflow pattern
  • Easily change out filters
  • Filters and trays must be purchased separately
  • 3 year warranty

More About this Item

Ductless fume hoods are designed to be used with a wide range of applications to protect you and the environment. The hood is constructed of chemical-resistant epoxy-coated steel for added mechanical strength. All internal system components are isolated from fumes, extending the lifespan. LED task lights and clear acrylic side and ear panels allow ambient light through the chamber and provide you with a clear view of your contents.

Combine one or more filter options to meet a wider range of multiple-use applications. Replacing the filter has never been easier—no tools required! A filter access key is located at the front of the hood to prevent unauthorized removal or accidental exposure to dirty filters.

Order filters, work tray, base stand, and other accessories separately to meet your application needs.

3 Year WarrantyConformite Europeenne
Specifications
  • Blower TypeSingle EC
  • LightsLED
  • Exterior Width (in)24
  • Exterior Height (in)35
  • Exterior Depth (in)27
  • Interior Height (in)23.6
  • Power (VAC)230
  • Power (Hz)50
  • Exhaust Volume (CFM)135.9
  • Shipping Weight (lbs)150
  • Shipping Weight (kg)68
  • Number of Filters Required1
  • DescriptionStandard Ductless Fume hood, 24"W; 230 VAC, 50 Hz
  • Warranty3 Years
Reviews
Q&A