Cole-Parmer FF-200D-I Economical Flame Photometer; 230 VAC, 50/60 Hz

Representative image only.

Cole-Parmer FF-200D-I Economical Flame Photometer; 230 VAC, 50/60 Hz

Cole-Parmer | Item: 8305505

Automatic gas shutoff feature ensures operator safety

Call For Price

Call For Price

Buy It Together

Current Item

Cole-Parmer FF-200D-I Economical Flame Photometer; 230 VAC, 50/60 Hz
Cole-Parmer FF-200D-I Economical Flame Photometer; 230 VAC, 50/60 Hz
8305505

Call For Price
+ + +
Cole-Parmer Calibration Standard, 500 mL
9995934

Call For Price
+
Cole-Parmer Dust Cover for Flame Photometers
1265592

Call For Price
=
Total Price 398000.00 ADD 5 ITEMS TO CART
Product Description

Includes

One each of Na+, K+, Li+, Ca+, and Ba+ filters, two meters each of gas and air tubing, air and gas nozzles, drain trap, clips, cleaning wire, and power cord.

Key Features

  • Unit comes with Na+, K+, Li+, Ca+, and Ba+ filters
  • Low temperature and single channel
  • 230 VAC operation
  • 3 year warranty
  • Previous part number 500701

More About this Item

Use this economical flame photometer for routine determinations of sodium and potassium in industrial and educational applications. The fine and coarse adjustment controls provide accurate measurements every time. For safety, an automatic gas shutoff mechanism activates if the flame becomes accidentally extinguished.

Please Note: Effective June 2022, the Jenway Economical Flame Photometer Model number 500701 has now been rebranded Cole-Parmer under Model number FF-200D-I. All the same great features and specifications, just with a new and improved look.

3 Year WarrantyConformite Europeenne
Specifications
  • Range0 to 199.9 ppm
  • Specificity<0.5% interference when concentrations are equal to test sample concentrations
  • SensitivityNa+ and K+ filters: 3 to 100 ppmCa+ and Li+ filters: 5 to 100 ppmBa+ filter: 100 to 200 ppm
  • LinearityBetter than 2%
  • ReproducibilityBetter than 1% CV
  • Reading StabilizationApproximately 8 seconds
  • Aspiration Rate2 to 6 mL/min
  • Air Supply6 L/min at 14 psi; oil and moisture free
  • Display3.5-digit LED; 12.5 mm (1/2") H
  • Fuel SupplyHigh-grade propane/butane, or propane/butane mixture regulated at approximately 0.36 psi; natural gas at 3 to 10" W.G.
  • Recorder Output100 mV
  • Height (in)16 1/2
  • Depth (in)11 7/8
  • Width (in)14 3/16
  • Height (cm)42
  • Depth (cm)30
  • Width (cm)36
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionEconomical Flame Photometer; 230 VAC, 50/60 Hz
  • Warranty3 Year
Reviews
Q&A