Cole-Parmer extra-large Hexagonal Weigh Dish, Extra-Large, 5-1/2" O.D. x 1-1/4" D, 350 ml Capacity, 500/Pk

Representative image only.

Cole-Parmer extra-large Hexagonal Weigh Dish, Extra-Large, 5-1/2" O.D. x 1-1/4" D, 350 ml Capacity, 500/Pk

Cole-Parmer | Item: 0101816

Hexagonal weigh dishes bend for easy pouring

₹14,300.00INR / Pkg of 500

₹14,300.00INR / Pkg of 500
Product Description

Key Features

  • Disposable

More About this Item

Translucent, anti-static, polystyrene; flexes easily for weighing, dispensing, or pouring liquids or solids. Unique hexagonal design for non-slip handling and pouring. Biologically inert; resistant to most dilute acids, aqueous solutions, and alcohol bases. Flat bottoms resist tipping. Hundreds of sampling and weighing applications.

Specifications
  • Accessory TypeWeighing Dishes, Liners, Pans, or Boats
  • Capacity (mL)350
  • MaterialPolystyrene
  • Height (in)1 1/4
  • Diameter (in)5 1/2
  • DescriptionHexagonal Weigh Dish, Extra-Large, 5-1/2" O.D. x 1-1/4" D, 350 ml Capacity, 500/Pk
Reviews
Q&A