Cole-Parmer ESD Safe Plastic Tweezer, Tips; Angled, Pointed, 11.5 cm

Representative image only.

Cole-Parmer ESD Safe Plastic Tweezer, Tips; Angled, Pointed, 11.5 cm

Cole-Parmer | Item: 0738719

Handle sensitive electronic components safely

₹1,400.00INR / Each

₹1,400.00INR / Each

Buy It Together

Current Item

Cole-Parmer ESD Safe Plastic Tweezer, Tips; Angled, Pointed, 11.5 cm
Cole-Parmer ESD Safe Plastic Tweezer, Tips; Angled, Pointed, 11.5 cm
0738719

₹1,400.00INR / Each
+ =
Total Price 25100.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Chemical resistant to oils, grease, fuels, and nonpolar solvents
  • Withstand heat to 226°F (130°C)
  • Limited Lifetime Warranty

More About this Item

ESD-safe plastic tweezers, reinforced with 30% carbon fiber, offer excellent wear and abrasion resistance. Featuring hard rigidity, high tensile and flexural strength, these tweezers are ideal for handling sensitive materials such as electronic components, micro-mechanical parts, glass, and ceramic substrates.

Limited Lifetime Warranty
Specifications
  • Overall Length (in)4 1/2
  • Overall Length (cm)11.5
  • Material ESD Safe Plastic and Carbon Fiber
  • SterileNo
  • DescriptionESD Safe Plastic Tweezer, Tips; Angled, Pointed, 11.5 cm
  • WarrantyLimited Lifetime
Reviews
Q&A