Cole-Parmer Economy Wide-Mouth Plastic Bottle, PPCO, 60mL; 72/PK

Representative image only.

Cole-Parmer Economy Wide-Mouth Plastic Bottle, PPCO, 60mL; 72/PK

Cole-Parmer | Item: 0603457

Save money while keeping samples contained

₹16,200.00INR / Pkg of 72

₹16,200.00INR / Pkg of 72

Buy It Together

Current Item

Cole-Parmer Economy Wide-Mouth Plastic Bottle, PPCO, 60mL; 72/PK
Cole-Parmer Economy Wide-Mouth Plastic Bottle, PPCO, 60mL; 72/PK
0603457

₹16,200.00INR / Pkg of 72
+ =
Total Price 33200.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polypropylene screw closures.

Key Features

  • Lightweight design minimizes added weight
  • Leakproof PP closures
  • Autoclavable

More About this Item

These lightweight bottles are suitable for most laboratory applications. Ideal for light-duty general purpose applications where heavier bottles are not required.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

Specifications
  • Capacity (mL)60
  • Capacity (oz)2
  • MaterialPolypropylene Copolymer
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size28 mm
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Outside Diameter (OD) (in)1 1/2
  • Outside Diameter (OD) (cm)3.8
  • Overall Height (in)3 3/8
  • Overall Height (cm)8.6
  • DescriptionWide-Mouth Economy Bottle, PPCO, 60 mL; 72/PK
Reviews
Q&A