Cole-Parmer Economy Wide-Mouth Plastic Bottle, PPCO, 500mL; 48/PK

Representative image only.

Cole-Parmer Economy Wide-Mouth Plastic Bottle, PPCO, 500mL; 48/PK

Cole-Parmer | Item: 0603469

Save money while keeping samples contained

₹29,700.00INR / Pkg of 48

₹29,700.00INR / Pkg of 48

Buy It Together

Current Item

Cole-Parmer Economy Wide-Mouth Plastic Bottle, PPCO, 500mL; 48/PK
Cole-Parmer Economy Wide-Mouth Plastic Bottle, PPCO, 500mL; 48/PK
0603469

₹29,700.00INR / Pkg of 48
+ +
Cole-Parmer Replacement Cap, PP, 53mm; 12/PK
6300012

₹5,400.00INR / Pkg of 12
=
Total Price 62900.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polypropylene screw closures.

Key Features

  • Lightweight design minimizes added weight
  • Leakproof PP closures
  • Autoclavable

More About this Item

These lightweight bottles are suitable for most laboratory applications. Ideal for light-duty general purpose applications where heavier bottles are not required.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

Specifications
  • Capacity (mL)500
  • Capacity (oz)16
  • MaterialPolypropylene Copolymer
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size53 mm
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Outside Diameter (OD) (in)2 7/8
  • Outside Diameter (OD) (cm)7.3
  • Overall Height (in)6 5/8
  • Overall Height (cm)16.8
  • DescriptionWide-Mouth Economy Bottle, PPCO, 500 mL; 48/PK
Reviews
Q&A