Cole-Parmer Economy Wide-Mouth Plastic Bottle, PPCO, 1000mL; 6/PK

Representative image only.

Cole-Parmer Economy Wide-Mouth Plastic Bottle, PPCO, 1000mL; 6/PK

Cole-Parmer | Item: 0603471

Save money while keeping samples contained

₹6,900.00INR / Pkg of 6

₹6,900.00INR / Pkg of 6

Buy It Together

Current Item

Cole-Parmer Economy Wide-Mouth Plastic Bottle, PPCO, 1000mL; 6/PK
Cole-Parmer Economy Wide-Mouth Plastic Bottle, PPCO, 1000mL; 6/PK
0603471

₹6,900.00INR / Pkg of 6
+ +
Cole-Parmer Replacement Cap, PP, 63mm; 12/PK
6300014

₹7,700.00INR / Pkg of 12
=
Total Price 42400.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polypropylene screw closures.

Key Features

  • Lightweight design minimizes added weight
  • Leakproof PP closures
  • Autoclavable

More About this Item

These lightweight bottles are suitable for most laboratory applications. Ideal for light-duty general purpose applications where heavier bottles are not required.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialPolypropylene Copolymer
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size63 mm
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Outside Diameter (OD) (in)3 3/4
  • Outside Diameter (OD) (cm)9.4
  • Overall Height (in)7 3/4
  • Overall Height (cm)19.9
  • DescriptionWide-Mouth Economy Bottle, PPCO, 1000 mL; 6/PK
Reviews
Q&A