Cole-Parmer Economy Bottle Carrier for Bottles 3.5" dia or Less

Representative image only.

Cole-Parmer Economy Bottle Carrier for Bottles 3.5" dia or Less

Cole-Parmer | Item: 0672204

Easily and safely transport bottles

₹15,800.00INR / Each

₹15,800.00INR / Each
Product Description

Key Features

  • Holds up to six 1L bottles
  • Six inch handle makes carrying easy

More About this Item

Lightweight, durable plastic carrier transports up to six 1 L bottles, measuring 31⁄2" (8.9 cm) diameter or less. Handle is approximately 6" (15.2 cm) high. Features deep compartments and has an overall dimensions of 13" x 9 3/4" x 4/14".

Specifications
  • Width (in)9.75
  • Height (in)13
  • Depth (in)4.25
  • MaterialHDPE
  • ColorGray
  • DescriptionEconomy Bottle Carrier for 3.5" or Less Diameter Bottles
Reviews
Q&A