Cole-Parmer Economical Graduated Polymethylpentene Cylinder, 50 mL

Representative image only.

Cole-Parmer Economical Graduated Polymethylpentene Cylinder, 50 mL

Cole-Parmer | Item: 0613754

Transparent polymethylpentene (PMP) cylinders offer good chemical and heat resistance

₹1,200.00INR / Each

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹1,200.00INR / Each

Buy It Together

Current Item

Cole-Parmer Economical Graduated Polymethylpentene Cylinder, 50 mL
Cole-Parmer Economical Graduated Polymethylpentene Cylinder, 50 mL
0613754

₹1,200.00INR / Each
+ =
Total Price 15700.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Meet ISO Standard 6706
  • Autoclavable
  • 1 year warranty

More About this Item

Low-cost cylinders are calibrated “to contain” and feature molded graduations. Call for additional sizes.

1 Year Warranty
Specifications
  • MaterialPolymethylpentene
  • Capacity (mL)50
  • Graduation Interval (mL)1
  • DescriptionEconomical graduated polymethylpentene cylinder, 50 mL
  • Warranty1 year
Reviews
Q&A