Cole-Parmer E-Series 16" S Latex Gloves

Representative image only.

Cole-Parmer E-Series 16" S Latex Gloves

Cole-Parmer | Item: 1597724

Minimize Risk and Maximize Productivity with Cole-Parmer Sterile Latex Gloves

₹8,900.00INR / Case of 400

₹8,900.00INR / Case of 400
Product Description

Key Features

  • Due to the high demand for personal safety products, cancellations and returns will be restricted.

  • Optimized for pharmaceutical manufacturing Manufactured under strict GMP Pair packed non particulate-shedding pouch Low-protein latex gloves AQL* 1.5 Available in four different sizes: 12, 14, 16 and 18 inch

More About this Item

Cole-Parmer® latex gloves are ergonomically designed and manufactured from quality natural rubber latex for superior tactile sensitivity and comfort. They are powder-free and treated for low-protein to minimise allergic reactions. Unlike commercially available medical gloves – these gloves are optimised for pharmaceutical manufacturing. Gloves feature fully textured fi nish that enhance operator grip – even when the gloves are wet. This is especially useful in pharmaceutical manufacturing where the operators are required to repeatedly wet the gloves with IPA. Gloves have beaded cuff for ease of donning. Low-particulate last-mile packaging is used to avoid challenging cleanroom integrity. Last mile packaging
(pair pouches) carry comprehensive product information, part number identifi cation, size and lot number details to avoid operator-errors in glove selection

Specifications
  • MaterialLatex
  • SizeSmall
  • Length (in)16
  • Length (cm)40
  • ColorWhite
  • ComplianceASTM D 5151; ASTM D 6124; ASTM D 5712; ASTM D 3578; EN 455-2
  • SterileYes
  • DescriptionCole-Parmer E-Series 16" S Latex Gloves, 200 pairs
Reviews
Q&A