Cole-Parmer DLF-400 UV Lamp, Timer, and Front Cover for 48" Horizontal Flow Cabinet

Representative image only.

Cole-Parmer DLF-400 UV Lamp, Timer, and Front Cover for 48" Horizontal Flow Cabinet

Cole-Parmer | Item: 7890254

Accessories for Cole-Parmer® horizontal laminar flow cabinets

₹113,000.00INR / Each

₹113,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer DLF-400 UV Lamp, Timer, and Front Cover for 48" Horizontal Flow Cabinet
Cole-Parmer DLF-400 UV Lamp, Timer, and Front Cover for 48" Horizontal Flow Cabinet
7890254

₹113,000.00INR / Each
+ =
Total Price 969000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Optimize laminar flow cabinet performance with UV lamp and base stand accessories
  • Suitable for use with Cole-Parmer® DLF-400 horizontal laminar flow cabinets
  • Suitable for use with DLF-400 48" horizontal flow cabinet
  • UV lamps must be purchased along with a compatible cabinet
  • 1 year warranty

More About this Item

Choose from a wide range of accessories to enhance performance of your Cole-Parmer® DLF-400 horizontal laminar flow cabinets. Accessories are available for use with the 48” or 72” cabinet, choose based on cabinet size you have.

The UV lamp is for decontamination of cabinet interior surfaces. This includes a timer, switch for UV lamp operation, and front cover. UV lamps must be purchased at the same time as the compatible cabinet since control panel with a UV key is factory installed in the cabinet.

The UV lamp is for decontamination of cabinet interior surfaces. This includes a timer, switch for UV lamp operation, and front cover.

Please Note: The UV lamps must be purchased along with a compatible cabinet since it is installed at the factory.

1 Year Warranty
Specifications
  • Hood Width (in)48
  • DescriptionUV Lamp, Timer, and Front Cover for 48" Horizontal Flow Cabinet
  • Warranty1 year
Reviews
Q&A