Cole-Parmer DLF-400 Open Frame Base Stand with Casters for 48" Vertical Flow Cabinet, Metal

Representative image only.

Cole-Parmer DLF-400 Open Frame Base Stand with Casters for 48" Vertical Flow Cabinet, Metal

Cole-Parmer | Item: 7890246

Accessories for Cole-Parmer® vertical laminar flow cabinets

₹227,000.00INR / Each

₹227,000.00INR / Each
Product Description

Key Features

  • Optimize laminar flow cabinet performance with UV lamp and base stand accessories
  • Suitable for use with Cole-Parmer® DLF-400 vertical laminar flow cabinets
  • Metal construction is corrosion resistant
  • Provides a stable platform, fixed 34" height, and lower storage space
  • Mobile with locking casters
  • Suitable for use with DLF-400 48" vertical flow cabinet
  • 1 year warranty

More About this Item

Choose from a wide range of accessories to enhance performance of your Cole-Parmer® DLF-400 vertical laminar flow cabinets. Accessories are available for use with the 48” or 72” cabinet, choose based on cabinet size you have.

The UV lamp is for decontamination of cabinet interior surfaces. This includes a timer, switch for UV lamp operation, and front cover. UV lamps must be purchased at the same time as the compatible cabinet since control panel with a UV key is factory installed in the cabinet.

The open frame base stand with casters in constructed of durable and corrosion resistant metal. This base provides a stable platform for cabinets and features locking casters for both stability and mobility when required.

1 Year Warranty
Specifications
  • Hood Width (in)48
  • DescriptionOpen Frame Base Stand with Casters for 48" Vertical Flow Cabinet, Metal
  • Warranty1 Year
Reviews
Q&A