Cole-Parmer DLF-400 Open Frame Base Stand with Casters for 48" Horizontal Flow Cabinet, Metal

Representative image only.

Cole-Parmer DLF-400 Open Frame Base Stand with Casters for 48" Horizontal Flow Cabinet, Metal

Cole-Parmer | Item: 7890256

Accessories for Cole-Parmer® horizontal laminar flow cabinets

₹227,000.00INR / Each

₹227,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer DLF-400 Open Frame Base Stand with Casters for 48" Horizontal Flow Cabinet, Metal
Cole-Parmer DLF-400 Open Frame Base Stand with Casters for 48" Horizontal Flow Cabinet, Metal
7890256

₹227,000.00INR / Each
+ =
Total Price 1083000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Optimize laminar flow cabinet performance with UV lamp and base stand accessories
  • Suitable for use with Cole-Parmer® DLF-400 horizontal laminar flow cabinets
  • Metal construction is corrosion resistant
  • Provides a stable platform, fixed 34" height, and lower storage space
  • Mobile with locking casters
  • Suitable for use with DLF-400 48" horizontal flow cabinet
  • 1 year warranty

More About this Item

Choose from a wide range of accessories to enhance performance of your Cole-Parmer® DLF-400 horizontal laminar flow cabinets. Accessories are available for use with the 48” or 72” cabinet, choose based on cabinet size you have.

The UV lamp is for decontamination of cabinet interior surfaces. This includes a timer, switch for UV lamp operation, and front cover. UV lamps must be purchased at the same time as the compatible cabinet since control panel with a UV key is factory installed in the cabinet.

The open frame base stand with casters is constructed of durable and corrosion resistant metal. This base provides a stable platform for cabinets and features locking casters for both stability and mobility when required.

1 Year Warranty
Specifications
  • Hood Width (in)48
  • DescriptionOpen Frame Base Stand with Casters for 48" Horizontal Flow Cabinet, Metal
  • Warranty1 Year
Reviews
Q&A